Beli mesin kacamata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- I.L.K Spectacle Magnifieratribut:
- Weight (g): 39
- Accessories: Replacement lens: 2x, 2.5x, 3x
- Magnification (times): 2/2.5/3
- Purpose of Use: Assembly work, inspections, etc. that require the use of both hands.
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- TRUSCO High Magnification Loupe X6 Blackatribut:
- Material: Lens: glass, acrylic body: ABS
- Finishing Material: Lens: Glass
- Weight (g): 43
- Type: Pocket magnifier
- Lens Diameter (phi mm): 30
- Magnification: 6
- Purpose of Use: For precision work.
- TRUSCO Binoculars Glasses Loupe 1.6/2/2.3 Magnification Setatribut:
- Weight (g): 135
- Magnification: 1.6/2.0/2.3
- Lens Size (mm): 45x110
- Accessories: Soft case, lens cloth
- Purpose of Use: Assembly work, etc. that require the use of both hands.
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- I.L.K Binocularsatribut:
- Set Contents: Soft case, wipe glasses
- Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Width (mm): 102
- Weight (g): 196
- Depth (mm): 92
- Overall Height (mm): 44
- Magnification: 10
- Lens Size (mm): 25
- Field of View: 5.8 degrees
- monotaro Scale Loupe (Kaca Pembesar)Deskripsi:Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.atribut:
- Type: Scale Loupe
- Lens Diameter (mm): 30
- Magnification: 6
- Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
- Material: Lens / Green glass frame / Steel
- SIGHTRON 25X Zoom Monocularatribut:
- Brightness: 9.61-1.56
- Depth (mm): 121
- Field of View: 4.0-2.1degree
- Lens Size (mm): 25
- Magnification: 8-25
- Overall Height (mm): 32
- Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
- View Field of 1000m Destination: 70-37
- Weight (g): 260
- Width (mm): 32
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- SIGHTRON High Bright 7X Binocularatribut:
- Width (mm): 188
- Weight (g): 880
- Depth (mm): 198
- Overall Height (mm): 65
- Magnification: 7
- Lens Size (mm): 50
- Field of View: 5.6degree
- View Field of 1000m Destination: 113.6
- Brightness: 50.4
- TRUSCO Scale Loupe (With Graduations)atribut:
- Dimensions (Diameter phi x Height H) (mm): 35 x 43
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 28
- Magnification: Ten times
- Measuring Range (mm) : 10
- Minimum Indication (mm): 0.2
- Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
- Weight (g): 20
- Shinwa Rules Power Magnifier Qatribut:
- Volume: 1 unit
- Size: 10mm 15x
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- monotaro Kaca Pembesar KepalaDeskripsi:Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.atribut:
- Accessories: 1 AAA Batteries (for Testing)
- Power: 1 AAA Batteries
- Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
- Lens: (Replacement) 4 sheets (with the Lens Storage Case)
- Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Oxford Precision Folding Magnifier With Scaleatribut:
- Surface Treatment: Powder Coated
- Additional Features: Folds flat Self-standing
- Product Type: Pocket Magnifier
- TRUSCO Grinding WheelDeskripsi:Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.atribut:
- Width (mm): 25
- Thickness (mm): 25
- Hole Diameter (phi mm): 12.7
- Maximum Operating Speed (m/s[m/minute]): 42(2520)
- Maximum Rotation Speed (rpm): 8000
- Outer Diameter d (mm): 100
- Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
Daftar Harga mesin kacamata Terbaru March 2026
| I.L.K Spectacle Magnifier | Rp1.599.900 |
| monotaro LED Light Magnifier | Rp129.900 |
| TRUSCO High Magnification Loupe X6 Black | Rp479.900 |
| TRUSCO Binoculars Glasses Loupe 1.6/2/2.3 Magnification Set | Rp1.899.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp149.900 |
| TRUSCO Magnifier | Rp119.900 |
| I.L.K Binoculars | Rp769.900 |
| monotaro Scale Loupe (Kaca Pembesar) | Rp189.900 |
| SIGHTRON 25X Zoom Monocular | Rp2.799.900 |
| SIGHTRON Military WaterProof 7X Binocular | Rp7.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P101001046-3.jpg)


/dfP102244483-6.jpg)



/P101000650-1.jpg)




/p2P101562902-8.jpg)